This product has been discontinued.

Electronic Ballast, Metal Halide, 320W, 208-277V
Item #: 188065
Cat #: QHE1X320MH-208-277V
UPC: 046135519826
Documents & Guides
Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 320, 208-277 Volt Sylvania Part # 51982
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 320, 208-277 Volt Sylvania Part # 51982
Also known as: 046135519826, QHE1X320MH-208-277V
Specifications
Volts AC: | 277, 240, 208 |
Type: | Electronic |
Wattage: | 320 |
Light Technology: | HID |
Volts AC: | 277, 240, 208 |
Wattage: | 320 |
Type: | Electronic |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)