Shelf Pull-out 23in 600-800

Item #: 188062

Cat #: P23SHP68B

UPC: 783510100155

Sign In or Register to view pricing and more.
Documents & Guides
Rack-Mount Sliding Shelf, 2U, fits 600-800mm, Black, Steel

Overview

Rack-Mount Sliding Shelf, 2U, fits 600-800mm, Black, Steel
The Rack-Mount Sliding Shelf allows easy access to shelf-mounted devices. The shelf is 16-gauge steel with 12-gauge steel supports. The entire assembly is finished with RAL 7035 textured light-gray or RAL 9005 textured black polyester powder paint. The shelf mounts to the front surface of front and back rack angles. When mounted directly to a frame, load rating is 150 lb. (68 kg) with four rack angle mountings and 75 lb. (34 kg) with front rack angle mounting. Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.
Also known as: 783510100155, P23SHP68B

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)