Fixed Shelf, Adj Depth, 23in

Item #: 188061

Cat #: P23SH810B

UPC: 783510129569

Sign In or Register to view pricing and more.
Documents & Guides
Rack-Mount Adjustable Shelf, fits 23in Rack A, Black, Steel

Overview

Rack-Mount Adjustable Shelf, fits 23in Rack A, Black, Steel
Mounts to front surface of front and back rack angles. Shelf is made of painted 14 gauge steel and the adjustable support brackets are clear-plated 12 gauge steel. Adjustable to fit multiple-depth enclosures or rack angle placement. Both solid and vented models available. Fits 19- or 23-in. rack spacing. Requires only 1U of rack space. Shelf has RAL 7035 light-gray textured or RAL 9005 black textured polyester powder paint finish. Load rating: 150 lb. (68 kg)
Also known as: 783510129569, P23SH810B

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)