Releasable Cable Tie, 15.4", 175lb, Black

Item #: 1880604

Cat #: RT150REP0X2

UPC: 089306277118

Sign In or Register to view pricing and more.
Documents & Guides
Releasable Cable Tie, Release Tab, 15.4" Long, 175lb Tensile Strength, PA66, Black, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 15.4" Long, 175lb Tensile Strength, PA66, Black, 25/pkg
HellermannTyton Releasable Cable Ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306277118, RT150REP0X2

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 15 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 15 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)