PDT PUO6AS04WH-G COPPER CABLE

Item #: 1880600

Cat #: PUO6AS04WH-G

UPC: 61305677513

Sign In or Register to view pricing and more.
Documents & Guides
PDT PUO6AS04WH-G COPPER CABLE

Overview

PDT PUO6AS04WH-G COPPER CABLE
The TX6A Cat 6 U/UTP copper cable is constructed of 23 AWG copper conductors with fluoropolymer insulation.
Also known as: 61305677513, PUO6AS04WH-G

Specifications

Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: White
Gauge: 23
Conductors: 4 Pair
Length: 1000 ft
Color: White

Customer Reviews

No reviews for this product
(0)