Shelf Pull-out 19in 600-800

Item #: 188058

Cat #: P19SHP68B

UPC: 783510100131

Sign In or Register to view pricing and more.
Documents & Guides
Sliding Equip.shelf, 19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 2u, Fits 600-800mm, Material/finish: Steel/black

Overview

Sliding Equip.shelf, 19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 2u, Fits 600-800mm, Material/finish: Steel/black
Rack-Mount, Pull-out Shelf mounts to front surface of front and back rack angles. Models fit 19- or 23-in. rack spacing. Adjusts to fit multiple-depth enclosures and rack angle placements. Shelf can be used on 2-post rack or cabinet with front rack angles only by reversing support bracket. 
Also known as: 783510100131, P19SHP68B

Specifications

Height: 425 mm
Color: Black
Material: Steel
Depth: 412 mm
Special Program: Hoffman On Demand
Height: 425 mm
Material: Steel
Special Program: Hoffman On Demand
Color: Black
Depth: 412 mm

Customer Reviews

No reviews for this product
(0)