8" VELCRO® Cable Wrap, Red

Item #: 188053

Cat #: ECW8R

UPC: 783510109844

Documents & Guides
VELCRO® Cable Wrap, Length: 8", Color: Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

VELCRO® Cable Wrap, Length: 8", Color: Red
Securely holds cable to cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5-in. (12.7-mm) wide. Available in 8- and 12-in. (203- and 305-mm) lengths in both screw fastener and wrap styles. M5 self-tapping screw is used on Net Series or ProLine frames. VELCRO is a trademark of Velcro Industries B.V.
Also known as: 783510109844, ECW8R

Specifications

Material: Cloth
Color: Black
Finish: Velcro
Material: Cloth
Finish: Velcro
Color: Black

Customer Reviews

No reviews for this product
(0)