8" VELCRO® Cable Wrap, Blue

Item #: 188052

Cat #: ECW8BL

UPC: 783510109851

Sign In or Register to view pricing and more.
Documents & Guides
VELCRO® Cable Wrap, Length: 8", Color: Blue

Overview

VELCRO® Cable Wrap, Length: 8", Color: Blue
Also known as: 783510109851, ECW8BL

Specifications

Color: Blue
Material: Cloth
Length: 8 in
Color: Blue
Length: 8 in
Material: Cloth

Customer Reviews

No reviews for this product
(0)