12" VELCRO® Cable Wrap, Yellow

Item #: 188050

Cat #: ECW12Y

UPC: 783510109929

Documents & Guides
VELCRO® Cable Wrap, Length: 12", Color: Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

VELCRO® Cable Wrap, Length: 12", Color: Yellow
The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles. The M5 self-tapping screw is used on ProLine frames. Please note VELCRO is a trademark of Velcro Industries B.V.
Also known as: 783510109929, ECW12Y

Specifications

Material: Cloth
Color: Black
Finish: Velcro
Material: Cloth
Finish: Velcro
Color: Black

Customer Reviews

No reviews for this product
(0)