12" VELCRO® Cable Wrap, Blue

Item #: 188048

Cat #: ECW12BL

UPC: 783510109912

Documents & Guides
VELCRO® Cable Wrap, Length: 12", Color: Blue
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

nVent Hoffman
F44G33R Reducer, 4x4 to 3x3, Gray, Steel
Item #: 561849
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

VELCRO® Cable Wrap, Length: 12", Color: Blue
Securely holds cable to cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5-in. (12.7-mm) wide. Available in 8- and 12-in. (203- and 305-mm) lengths in both screw fastener and wrap styles. M5 self-tapping screw is used on Net Series or ProLine frames. VELCRO is a trademark of Velcro Industries B.V.
Also known as: 783510109912, ECW12BL

Specifications

Material: Cloth
Color: Black
Finish: Velcro
Material: Cloth
Finish: Velcro
Color: Black

Customer Reviews

No reviews for this product
(0)