Cage Nut & Screw Package, Nuts: M6, Screw: M6x16, Steel/Zinc

Item #: 188046

Cat #: ECNSM6

UPC: 783510401306

Documents & Guides
Cage Nut & Screw Package, Nuts: M6, Screw: M6x16, Fits 9mm Square Holes, Material/Finish: Steel/Zinc, Order of 1 Each = Package of 8 Each.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cage Nut & Screw Package, Nuts: M6, Screw: M6x16, Fits 9mm Square Holes, Material/Finish: Steel/Zinc, Order of 1 Each = Package of 8 Each.
Twenty clamping nuts with top-grip nut retainers. Clamping nuts fit into mounting channels that are used on inside walls of HOFFMAN enclosures. These clamping nuts can be used for mounting other equipment (brackets, etc.) to the enclosure walls.
Also known as: 783510401306, ECNSM6, CAGE NUTS

Specifications

Finish: Plated
Weight: 0.200 lb
Finish: Plated
Weight: 0.200 lb

Customer Reviews

No reviews for this product
(0)