Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Drip Shield Kit For Two Door Enclosure, Size/Dims: Fits B=42.00, Material/Finish: Steel/Gray
Overview
Drip Shield Kit For Two Door Enclosure, Size/Dims: Fits B=42.00, Material/Finish: Steel/Gray
Also known as: 783510235901, ADK42A
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)