Code 2 W/pulse Start Mh Ballas

Item #: 188038

Cat #: CPP4075MT

UPC: 781381845526

Sign In or Register to view pricing and more.

Overview

APP CPP4075MT CODE 2 W/PULSE
Also known as: 781381845526, CPP4075MT

Specifications

Wattage: 400
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)