M18 FUEL™ 7 Piece Combo Kit

Item #: 1880079

Cat #: 2998-27

UPC: 045242592319

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 7 Piece Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (2821-20), (1) M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No-Lock (2880-20), (1) M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring Bare Tool (2962-20), (1) M18 FUEL™ 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (2735-20) (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Overview

M18 FUEL™ 7 Piece Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (2821-20), (1) M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No-Lock (2880-20), (1) M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring Bare Tool (2962-20), (1) M18 FUEL™ 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (2735-20) (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
Our M18 FUEL™ 7-Tool combo kit delivers the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This power tool kit features seven M18 FUEL™ 18-Volt lithium-ion brushless cordless tools, including a 1/2 in. hammer drill, 1/4 in. impact driver, 1/2 in. mid-torque impact wrench, SAWZALL® reciprocating saw, 6-1/2 in. circular saw, 4-1/2 in. / 5 in. grinder and LED work light. M18 FUEL™ is fully compatible with the MILWAUKEE® M18™ Cordless system, featuring over 200 plus tools. M18 FUEL™ features the most advanced cordless technology in the industry with a POWERSTATE Brushless Motor, REDLINK™ PLUS Intelligence, and REDLITHIUM™ Battery Technology, for longer motor life, longer run time, and more power.
Also known as: 045242592319, 2998-27

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)