8 AWG MTW/AWM/TEW Stranded Copper, Green, 1000'

Item #: 1879831

Cat #: 08MT32

UPC:

Documents & Guides
8 AWG MTW/AWM/TEW Stranded Copper, Green, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 AWG MTW/AWM/TEW Stranded Copper, Green, 1000'
Type MTW/AWM/TEW is primarily used as wiring in machine tools, appliances, and in various building applications as specified by the National Electrical Code. MTW/AWM/TEW conductors are stranded, soft-annealed copper. The conductors are then insulated with a tough polyvinyl chloride (PVC), making the wire heat, moisture, and oil-resistant.
Also known as: 08MT32

Specifications

Color: Green
Length: 1000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Insulation: PVC
Color: Green
Volts AC: 600
Gauge: 8 AWG
Length: 1000 ft
Conductors: 1
Insulation: PVC

Customer Reviews

No reviews for this product
(0)