Trapping Tray Roller, 90 Degree

Item #: 1879822

Cat #: TR9010

UPC: 617209997125

Sign In or Register to view pricing and more.
Documents & Guides
Trapping Tray Roller, 90 Degree, Length: 14", Width: 5.5", Height: 10", Includes: 4 Rollers, 1/2" Bolt, (3) Locking Underpins.

Overview

Trapping Tray Roller, 90 Degree, Length: 14", Width: 5.5", Height: 10", Includes: 4 Rollers, 1/2" Bolt, (3) Locking Underpins.
Trapping Tray Roller, 90 Degree, Length: 14", Width: 5.5", Height: 10", Includes: 4 Rollers, 1/2" Bolt, (3) Locking Underpins.
Also known as: 617209997125, TR9010

Specifications

Type: Roller, Tray
Height: 10 in
Length: 14 in
Width: 5.500 in
Type: Roller, Tray
Length: 14 in
Height: 10 in
Width: 5.500 in

Customer Reviews

No reviews for this product
(0)