Pilot Light, 30mm, Transformer Module, 220-240VAC 50/60Hz, No Lens, NEMA 4, 13

Item #: 187954

Cat #: 9001KP7

UPC: 78590100874

Sign In or Register to view pricing and more.
Pilot Light, 30mm, Transformer Module, 220 - 240 Volt AC 50/60Hz, No Lens, NEMA 4, 13

Overview

Pilot Light, 30mm, Transformer Module, 220 - 240 Volt AC 50/60Hz, No Lens, NEMA 4, 13
"This product is part of the Harmony 9001K range, an offer of Ø 30mm metal pushbuttons, switches and pilot lights." "This pilot light transformer has round screw head with normal operating mode." "It is a light block transformer with rated supply voltage of 220-240V AC and a frequency of 50Hz/60Hz." "It has a round screw head." "It is a NEMA 1/2/3/3R/4/6/12/13 rated product." "This transformer is fitted with chromium plated metal bezel." "It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications." "This product is certified by CE, CSA LR25490 class 3211 03 and UL listed file E42259 CCN NKCR." "It is installed into a Ø 30mm panel cutout." "A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs." "The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 78590100874, 9001KP7

Specifications

Size: 30 mm
Volts DC: 240
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts AC: 240
Type: Pilot Light
Standards: California Proposition 65
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Pilot Light
Volts DC: 240
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)