![RadioRA 2 Wall Mount Keypad, Ivory RadioRA 2 Wall Mount Keypad, Ivory](https://rexel-cdn.com/products/lutron-rrd-w3brl-iv.jpg?i=F3C06381-2886-4428-8A57-4617067E7CF5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Ivory.
Overview
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Ivory.
RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in ivory
Also known as: 027557771955, RRD-W3BRL-IV
Specifications
Type: | Keypad, 3 Button, Raise/Lower |
Volts AC: | 120 |
Color: | Ivory |
Mounting: | Knuckle |
Wattage: | 0.600 |
Family / Style: | RadioRA 2 |
Type: | Keypad, 3 Button, Raise/Lower |
Color: | Ivory |
Wattage: | 0.600 |
Volts AC: | 120 |
Mounting: | Knuckle |
Family / Style: | RadioRA 2 |
Customer Reviews
No reviews for this product
(0)