![Cable Tie & Edge Clip, 6", EC4B, Black Cable Tie & Edge Clip, 6", EC4B, Black](https://rexel-cdn.com/products/156-00856usprod01lg.jpg?i=C847A9F1-3B85-4388-BF40-84E70FCB1092&f=420)
Cable Tie & Edge Clip, 6", EC4B, Black
Item #:
1879264
Cat #:
156-00856
UPC:
089306336372
Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 6.0" Long, EC4B, 1–3 mm Panel, 30lb, PA66HS, Black
Overview
2-Piece Cable Tie & Edge Clip, 6.0" Long, EC4B, 1–3 mm Panel, 30lb, PA66HS, Black
The cable tie and edge clip assembly is ideal for use where holes are not acceptable or where adhesives will fail due to temperature problems. Edge clips are widely used for fixing and bundling cables and wires within automotive, trucking, heavy equipment, solar panel, wind power, and white goods equipment manufacturing.
Also known as: 089306336372, 156-00856
Specifications
Length: | 6 in |
Color: | Black |
Weight Capacity: | 30 lbs |
Material: | Nylon |
Length: | 6 in |
Weight Capacity: | 30 lbs |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)