This product has been discontinued.
Track Head, MRC11, MR16, 1 Lamp, 20W, White
Item #: 18790
Cat #: 9417-15
UPC: 785652941757
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MRC11, MR16, 1 Lamp, 20W, WhiteSea Gull Lighting; Directional Luminaire; Lx; Wattage: 20 Wtt; Voltage Rating: 12/24 V; Lamp Type: G4/gu4/gz4 Bi-pin Halogen Mrc8/mrc11; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Bracket; Fixture Finish: Whitebody, White Bracket, Clear Glass Lens Bulb; Height: 13/16 In, 3-3/8 In With Chain; Lamp Included: No; Lumens: 10 Lm At Nsp 10 Deg/30 Lm At Nfl 30 Deg; Color Temperature: 3000 Deg K; Life Hours: 2000 Hr; Diameter: 1-3/8 In
Overview
Track Head, MRC11, MR16, 1 Lamp, 20W, WhiteSea Gull Lighting; Directional Luminaire; Lx; Wattage: 20 Wtt; Voltage Rating: 12/24 V; Lamp Type: G4/gu4/gz4 Bi-pin Halogen Mrc8/mrc11; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Bracket; Fixture Finish: Whitebody, White Bracket, Clear Glass Lens Bulb; Height: 13/16 In, 3-3/8 In With Chain; Lamp Included: No; Lumens: 10 Lm At Nsp 10 Deg/30 Lm At Nfl 30 Deg; Color Temperature: 3000 Deg K; Life Hours: 2000 Hr; Diameter: 1-3/8 In
Also known as: 785652941757, 9417-15
Specifications
Wattage: | 20 |
Color: | White |
Wattage: | 20 |
Color: | White |
Customer Reviews
No reviews for this product
(0)