ETN DT366FGK Double Throw Safety Sw

Item #: 1878932

Cat #: DT366FGK

UPC: 786685926537

Sign In or Register to view pricing and more.
Documents & Guides
CUT DG366FGK 600A FUSIBLE DT

Overview

CUT DG366FGK 600A FUSIBLE DT
Also known as: 786685926537, DT366FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)