Main Service Switch, Fusible, T Class, 800A, 120/240VAC, NEMA 3

Item #: 187885

Cat #: 1MFS800RB

UPC: 786849053628

Sign In or Register to view pricing and more.
Documents & Guides
Fusible Main Service Switch, 800 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Bottom Feed, NEMA 3 - Rainproof Enclosure. Includes: Main; Neutral Lugs.

Overview

Fusible Main Service Switch, 800 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Bottom Feed, NEMA 3 - Rainproof Enclosure. Includes: Main; Neutral Lugs.
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 786849053628, 1MFS800RB, bid man d4s10707x5k2

Specifications

Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 1
Amps: 800

Customer Reviews

No reviews for this product
(0)