Transformer, Industrial Control, 250VA, 200/220/440 - 23/110, 1PH

Item #: 187865

Cat #: CE020250

UPC: 047503087350

Transformer, Industrial Control, 250 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Sign In or Register to view pricing and more.

Overview

Transformer, Industrial Control, 250 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503087350, CE020250

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 250
Primary Voltage: 200/220/440, 208/230/460, 240/480

Customer Reviews

No reviews for this product
(0)