Weatherproof Cover, Round, (3) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Gray

Item #: 187855

Cat #: 5197-5

UPC: 050169519752

Sign In or Register to view pricing and more.
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: Gray. Includes: (2) Closure Plugs.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: Gray. Includes: (2) Closure Plugs.
Also known as: 050169519752, 5197-5

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Material: Aluminum
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)