4' 14W T8 LED Lamp, 30-65K

Item #: 1878379

Cat #: 14T8/LED/48-5CCT/MF18/G/DS-1/10

UPC: 046677568511

Sign In or Register to view pricing and more.
Documents & Guides
4' LED T8 Type-B (Double-Ended Bypass) Lamp, 14W, 1800Lm, 120V-277, Base: G13, CRI: 80, Color Selectable Temperature: 3000K/3500K/4000K/5000K/6500K, Non-Dimming, Material: Glass: Frosted, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips MainsFit (Type B) Color Selectable TLED: 14T8/LED/48-5CCT/MF18/G/DS

Overview

4' LED T8 Type-B (Double-Ended Bypass) Lamp, 14W, 1800Lm, 120V-277, Base: G13, CRI: 80, Color Selectable Temperature: 3000K/3500K/4000K/5000K/6500K, Non-Dimming, Material: Glass: Frosted, Rated Life: 50,000 Hrs. CC# 535450, 12NC 929001933804. Philips MainsFit (Type B) Color Selectable TLED: 14T8/LED/48-5CCT/MF18/G/DS
Philips MainsFit (Type B) color selectable TLED allows a switch between 5 different CCTs from 3000K to 6500K with the flick of a switch. In addition, the ballast bypass lamp has superior color consistency and accuracy across all five CCTs for a uniform lighting effect.
Also known as: 046677568511, 14T8/LED/48-5CCT/MF18/G/DS-1/10

Specifications

Lumens: 1800
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Diameter: 1 in
Color Rendering Index (CRI): 82
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Diameter: 1 in
Color: Frosted
Length: 4 ft, 48 in
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)