Ang Cplg, Back, 101.5300.056

Item #: 187798

Cat #: S2MACB

UPC: 783510188139

Sign In or Register to view pricing and more.
Documents & Guides
Syspend 281-Max Angled Coupling Tilted Back, 8.15x4.33x4.33, Aluminum

Overview

Syspend 281-Max Angled Coupling Tilted Back, 8.15x4.33x4.33, Aluminum
Use Angled Coupling Tilted Backward to mount enclosure at a 15-degree backward angle. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, gaskets, tube setscrews and enclosure mounting hardware.
Also known as: 783510188139, S2MACB

Specifications

Material: Aluminum
Depth: 4.210 in
Width: 4.210 in
Height: 8.070 in
Material: Aluminum
Width: 4.210 in
Depth: 4.210 in
Height: 8.070 in

Customer Reviews

No reviews for this product
(0)