Cable Adapter Kits, DPI, Screw Terminal, 100m, Cable

Item #: 18778

Cat #: 1202-CBL-KIT-100M

UPC: 820919135293

Sign In or Register to view pricing and more.
Documents & Guides
Cable Adapter Kits, DPI, Screw Terminal, 100 meter, 26AWG x 4 Pair, Twisted and Shielded Cable, 8-Pin, MiniDIN to Screw, Terminal Adapter, Mini-screwdriver, Wire Stripping Tool, Instructions

Overview

Cable Adapter Kits, DPI, Screw Terminal, 100 meter, 26AWG x 4 Pair, Twisted and Shielded Cable, 8-Pin, MiniDIN to Screw, Terminal Adapter, Mini-screwdriver, Wire Stripping Tool, Instructions
Also known as: 820919135293, 1202-CBL-KIT-100M

Specifications

Length: 100 m
Type: Cable Kit
Length: 100 m
Type: Cable Kit

Customer Reviews

No reviews for this product
(0)