14W PAR38 LED Lamp, 50K

Item #: 1877513

Cat #: LED14PAR38DTD850RP

UPC: 046135413636

Documents & Guides
Dusk to Dawn LED Lamp, PAR38, 14 Watt, 1250 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 120 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 41363* *Sylvania Part # 41363*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dusk to Dawn LED Lamp, PAR38, 14 Watt, 1250 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 120 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 41363* *Sylvania Part # 41363*
Sylvania Dusk to Dawn lamps have a built-in light sensor that automatically turns the light on under low-light conditions. Use in hallways, porches, garages and more! 
Also known as: 046135413636, LED14PAR38DTD850RP

Specifications

Lumens: 1250
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: No
Lumens: 1250
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)