9W A19 LED Lamp, 50K

Item #: 1877512

Cat #: LED9A19DTD850RP

UPC: 046135412899

Documents & Guides
Dusk to Dawn LED Lamp, A19, 9 Watt, 800 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 60 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 412889* *Sylvania Part # 41289*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dusk to Dawn LED Lamp, A19, 9 Watt, 800 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 60 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 412889* *Sylvania Part # 41289*
Sylvania Dusk to Dawn lamps have a built-in light sensor that automatically turns the light on under low-light conditions. Use in hallways, porches, garages and more! 
Also known as: 046135412899, LED9A19DTD850RP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)