Finger Guard for Fan, 6", Steel/Chrome

Item #: 18775

Cat #: AGARD6

UPC: 783510221904

Documents & Guides
6" Finger Guard for Fan, Material/Finish: Steel/Chrome
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Finger Guard for Fan, Material/Finish: Steel/Chrome
One nVent HOFFMAN® finger guard is included with each Compact Axial Fan and Cooling Fan Package. Additional Finger Guards can be mounted on either side of the fan for maximum safety. All guards are chrome-plated and meet UL 507 .25 IN plug gauge test.
Also known as: 783510221904, AGARD6

Specifications

Mounting: Panel
Material: Steel
Diameter: 6 in
Special Program: Hoffman On Demand
Finish: Chrome
Width: 5.880 in
Mounting: Panel
Diameter: 6 in
Finish: Chrome
Material: Steel
Special Program: Hoffman On Demand
Width: 5.880 in

Customer Reviews

No reviews for this product
(0)