Soft Starter, ATS22, 62A, Control 220VAC, 230VAC, 22kW, 400-440VAC, 45kW, 500VAC, 55kW

Item #: 1877265

Cat #: ATS22D88S6

UPC: 785901929574

Sign In or Register to view pricing and more.
Soft Starter, Altistart 22, 88 Amp, Control 220 Volt AC, Power 230 Volt AC, 22 kW, 400 - 440 Volt AC, 45 kW, 500 Volt AC, 55 kW

Overview

Soft Starter, Altistart 22, 88 Amp, Control 220 Volt AC, Power 230 Volt AC, 22 kW, 400 - 440 Volt AC, 45 kW, 500 Volt AC, 55 kW
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 88A, a rated power from 22kW to 55kW and a rated voltage from 230V to 500V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility, allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901929574, ATS22D88S6

Specifications

Type: Soft Starter
Volts AC: 500
Wattage: 55 kW, 22 kw, 45 kW
Amps: 88
Standards: California Proposition 65
Volts AC Control: 220/230, 400/440
Type: Soft Starter
Wattage: 55 kW, 22 kw, 45 kW
Standards: California Proposition 65
Volts AC: 500
Amps: 88
Volts AC Control: 220/230, 400/440

Customer Reviews

No reviews for this product
(0)