Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Size, Bulk

Item #: 187709

Cat #: YAV2CL1

UPC: 781810025529

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless

Overview

Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless
Also known as: 781810025529, YAV2CL1

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)