SO Portable Cord, 10/3, Yellow, 250', 600V

Item #: 187701

Cat #: SO103YEL250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SO Portable Cord, 10/3, Yellow, 250', 600V

Overview

SO Portable Cord, 10/3, Yellow, 250', 600V
Also known as: SO103YEL250RL

Specifications

Jacket: Rubber
Gauge: 10
Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Yellow
Gauge: 10
Conductors: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)