13W A21 LED Lamp, 50K

Item #: 1876739

Cat #: LED13A21DTD850RP

UPC: 046135412912

Documents & Guides
Dusk to Dawn LED Lamp, A21, 13 Watt, 1500 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 100 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 41291* *Sylvania Part # 41291*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dusk to Dawn LED Lamp, A21, 13 Watt, 1500 Lumen, 5000K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 100 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 41291* *Sylvania Part # 41291*
Sylvania Dusk to Dawn lamps have a built-in light sensor that automatically turns the light on under low-light conditions. Use in hallways, porches, garages and more! 
Also known as: 046135412912, LED13A21DTD850RP

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 1500
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: No
Wattage: 13
Lumens: 1500
Shape: A21 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)