4' 21W T8 LED Lamp, 40K

Item #: 1876303

Cat #: KT-LED21T8-48P2S-840-D/G2

UPC: 843654132235

Documents & Guides
LED Sign Tube, Double Sided, 48 Inch, 21 Watt, 2500 Lumen, 4000K, 80 CRI, 120–277 Volt, R17d Base, 1 per SKU, 9 per Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Sign Tube, Double Sided, 48 Inch, 21 Watt, 2500 Lumen, 4000K, 80 CRI, 120–277 Volt, R17d Base, 1 per SKU, 9 per Case
Replacement for conventional T12HO and T8HO fluorescent lamps for sign applications. Double-sided design provides even lighting in signs with no hot-spotting.
Also known as: 843654132235, KT-LED21T8-48P2S-840-D/G2

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 21
Light Technology: LED
Type: Sign Lamp
Volts AC Range: 120 - 277
Lumens: 2500
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 21
Type: Sign Lamp

Customer Reviews

No reviews for this product
(0)