This product has been discontinued.
Uninterruptible Power Supply, Back-Up, Corded, 450W, 750VA, 120VAC
Item #: 187617
Cat #: BE750G
UPC: 731304256601
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 5 x NEMA 5-15R/Surgetite, 5 x 5-15R Battery Backup, 450 Watt, 750 VA, 120 Volt AC
Overview
Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 5 x NEMA 5-15R/Surgetite, 5 x 5-15R Battery Backup, 450 Watt, 750 VA, 120 Volt AC
Also known as: 731304256601, BE750G
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Wattage: | 450 |
Volt Amps: | 750 |
Volts AC: | 120 |
Mounting: | Surface |
NEMA Configuration: | 5-15P, 5-15R |
Volt Amps: | 750 |
Mounting: | Surface |
Wattage: | 450 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)