Trim for Juno SlimForm, Bronze, 7"

Item #: 1875643

Cat #: JSFTRIM-7IN-BZ-M12

UPC: 191723494877

Sign In or Register to view pricing and more.
Documents & Guides
Accessory Trim for Juno SlimForm, JSF Series, 7 Inch Round, Bronze

Overview

Accessory Trim for Juno SlimForm, JSF Series, 7 Inch Round, Bronze
Juno SlimForm JSF Series fixtures can be accessorized by adding a decorative finish trim. Trim accessories include field-bendable tabs that easily secure to the fixture without the need for tools! Available for use with Juno SlimForm 5" & 7" fixtures.
Also known as: 191723494877, JSFTRIM-7IN-BZ-M12

Specifications

Diameter: 7 in
Type: Accessory
Color: Bronze
Light Technology: LED
Diameter: 7 in
Color: Bronze
Type: Accessory
Light Technology: LED

Customer Reviews

No reviews for this product
(0)