ECO Connecting-module, 12A, IEC, 11A, UL, mech and elect

Item #: 1875632

Cat #: 140MT-C-PEK12

UPC: 191326740968

Documents & Guides
ECO Connecting-module, 12 Amp (IEC) 11 Amp (UL), Mechanical and Electrical
Sign In or Register to view pricing and more.

No associated products found.

Overview

ECO Connecting-module, 12 Amp (IEC) 11 Amp (UL), Mechanical and Electrical
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326740968, 140MT-C-PEK12

Specifications

Type: ECO Connecting Module
Amps: 12, 11
Family / Style: 140M
Type: ECO Connecting Module
Family / Style: 140M
Amps: 12, 11

Customer Reviews

No reviews for this product
(0)