LED Flood, 35 Watt, 4935 Lumen, Selectable CCT, 120-277V

Item #: 1875625

Cat #: FLOODLT1A/035UNVD8SC2/WF/BZ

UPC: 046135613272

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 35 Watt, 4935 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable Wide Distribution, Bronze Finish *Sylvania Product Code 61327* *Sylvania Part # 61327*

Overview

LED Floodlight, 35 Watt, 4935 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable Wide Distribution, Bronze Finish *Sylvania Product Code 61327* *Sylvania Part # 61327*
The ValueLED Flood Light luminaires are compact and designed for landscape, flood and signage applications.
Also known as: 046135613272, FLOODLT1A/035UNVD8SC2/WF/BZ

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Color: Bronze
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)