Control Station, 3-Button, NEMA 1, Maintained, OPEN/CLOSE/STOP

Item #: 18756

Cat #: 9001BG305

UPC: 785901390329

Control Station, 3-Button, Maintained, OPEN/CLOSE/STOP, 5 Amp, 600 Volt AC, NEMA 1 Enclosure, 2 Normally Open, 3 Normally Closed Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Station, 3-Button, Maintained, OPEN/CLOSE/STOP, 5 Amp, 600 Volt AC, NEMA 1 Enclosure, 2 Normally Open, 3 Normally Closed Contacts
Also known as: 785901390329, 9001BG305

Specifications

Size: 30 mm
Type: 3 Button, Maintained, Control Station
Amps: 5
IP/NEMA Rating: NEMA 1
Color: Gray
Volts AC: 600
Standards: California Proposition 65
Size: 30 mm
Amps: 5
Color: Gray
Standards: California Proposition 65
Type: 3 Button, Maintained, Control Station
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)