10" Finger Guard

Item #: 18754

Cat #: AGARD10

UPC: 783510222000

Documents & Guides
Finger Guard For 10 In, Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits Fan Pkg/fan, Material/finish: Steel/chrome
Sign In or Register to view pricing and more.

No associated products found.

Overview

Finger Guard For 10 In, Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits Fan Pkg/fan, Material/finish: Steel/chrome
One finger guard is included with each nVent HOFFMAN HOFAGARD10 Compact Axial Fan and Cooling Fan Package. Additional Finger Guards can be mounted on either side of the fan for maximum safety. All guards are chrome-plated and meet UL 507 .25-IN. plug gauge test.
Also known as: 783510222000, AGARD10

Specifications

Material: Steel
Width: 9 in
Height: 9 in
Depth: 0.120 in
Finish: Chrome Plated
Material: Steel
Height: 9 in
Finish: Chrome Plated
Width: 9 in
Depth: 0.120 in

Customer Reviews

No reviews for this product
(0)