4" Juno E Series Baffle Retrofit Downlight

Item #: 1874686

Cat #: 4BEMW-SWW5-90CRI-M6

UPC: 194994160519

Documents & Guides
4 Inch Juno E Series Baffle Retrofit Downlight, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Dimmable, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Juno E Series Baffle Retrofit Downlight, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Dimmable, White
The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours
Also known as: 194994160519, 4BEMW-SWW5-90CRI-M6

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 4 in
Color: White
Diameter: 4 in
Lumens: 700
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Lumens: 700
Size: 4 in
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)