9W A19 LED Lamp, 30K (6PK)

Item #: 1874623

Cat #: A19FR9-830-DIM-LED4-6PK

UPC: 807154880416

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 9W 3000K 6-Pack Dimmable 120V - 800 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 9W 3000K 6-Pack Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Also known as: 807154880416, A19FR9-830-DIM-LED4-6PK

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)