Breaker, Acti9, iC60H, 1P, 20A, 240VAC, C Curve, DIN Rail Mount

Item #: 1874371

Cat #: A9F54120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Acti9, iC60H, 1 Pole, 20 Amp, 240 Volt AC, C Curve, DIN Rail Mount

Overview

Breaker, Acti9, iC60H, 1 Pole, 20 Amp, 240 Volt AC, C Curve, DIN Rail Mount
This Acti9 iC60H is a multistandard low voltage miniature circuit breaker (MCB) with double tunnel terminals. Class-2 insulation : continuous safety for operators and unqualified personnel For DIN Rail Full coordination with Acti 9 range RCDs and Compact NSX MCCBs VisiSafe : for safe operation and maintenance work on circuits VisiTrip : detects faulty Miniature Circuit-Breaker outgoers quickly and reduces intervention time Its VisiSafe green strip guarantees the physical opening of the contacts to allow downstream maintenance. Its fast closing mechanism independent of manual operation improves its service life. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 500VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 2 pitches of 9mm. Pollution degree is 3. The product colour is white (RAL9003). The dimensions are (W) 18mm x (H) 85mm x (D) 78.5mm. The weight is 0.125kg. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -35°C to 70°C. The storage temperature is -40°C to 85°C.
Also known as: A9F54120

Specifications

Type: Miniature, Breaker
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 240
Type: Miniature, Breaker
Amps: 20
Volts AC: 240
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)