2' 9.5W T5 LED Lamp, 35K

Item #: 1874311

Cat #: 9.5T5HE/2F/835/BYP

UPC: 045079982888

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9.5W, 100-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., BYPass Ballast

Overview

LED Lamp, 9.5W, 100-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., BYPass Ballast
Also known as: 045079982888, 9.5T5HE/2F/835/BYP

Specifications

Color Rendering Index (CRI): 82
Lumens: 1150
Length: 24 in , 2 ft
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Lumens: 1150
Volts AC: 100 - 277
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)