4' 25W T5 LED Lamp, 50K

Item #: 1874310

Cat #: 25T5HO/4F/850/BYP

UPC: 045079983052

Sign In or Register to view pricing and more.
Documents & Guides
LED Type-B / Ballast By-Pass Lamp, 25W, 120-277V, Bulb: T5 HO, Length: 46", Base: 2-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Case Qty: 24

Overview

LED Type-B / Ballast By-Pass Lamp, 25W, 120-277V, Bulb: T5 HO, Length: 46", Base: 2-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Case Qty: 24
Save up to 60% on energy when converting from a 54-Watt fluorescent tube to a Green Creative LED tube while also eliminating the need for ballast maintenance. This Green Creative 98305 LED tube provides a 270-degree wide beam angle to keep areas well lit with quality uniformed daylight white light.
Also known as: 045079983052, 25T5HO/4F/850/BYP

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 3200
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 3200
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)