Control Tower Base, 50 MM

Item #: 18742

Cat #: 855E-BMM10C

UPC: 662074541881

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Base, Size: 50 mm, Series: 855E, 10 cm Quick Release Mount Pole, Cap/Housing Included.

Overview

Control Tower Base, Size: 50 mm, Series: 855E, 10 cm Quick Release Mount Pole, Cap/Housing Included.
Also known as: 662074541881, 855E-BMM10C

Specifications

Mounting: Pole
Color: Black
Mounting: Pole
Color: Black

Customer Reviews

No reviews for this product
(0)