Combo Wallplate, 2-Gang, Toggle/Duplex, Thermoset, Lt Almond, Midway
Item #: 18741
Cat #: 80505-T
UPC: 078477278345
Sign In or Register to view pricing and more.
2-gang 1-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Light Almond
Overview
2-gang 1-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Light Almond
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Light Almond
Also known as: 078477278345, 80505-T
Specifications
Type: | Combination, Wallplate |
Material: | Thermoset |
Color: | Light Almond |
Gangs: | 2 |
Mounting: | Device |
Type: | Combination, Wallplate |
Color: | Light Almond |
Mounting: | Device |
Material: | Thermoset |
Gangs: | 2 |
Customer Reviews
No reviews for this product
(0)