HMND NMK030KD SNTL 3PH 30kVA 480-24

Item #: 187405
Cat #: NMK030KD
UPC: 803423049379
Sign In or Register to view pricing and more.

Overview

HAMNMK030KD
Also known as: 803423049379, NMK030KD

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 30kVA
Volts AC Secondary: 120/240 Delta
Volts AC Primary: 480 Delta
Phase: 3
Volt Amps: 30kVA
Volts AC Primary: 480 Delta
Type: Dry Type Transformer
Volts AC Secondary: 120/240 Delta

Customer Reviews

No reviews for this product
(0)