Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 8A

Item #: 1873952

Cat #: 140UT-D7D2-B80

UPC: 191326563383

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 8 Amp

Overview

Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 8 Amp
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563383, 140UT-D7D2-B80

Specifications

Poles: 2
Family / Style: 140U
Type: Manual Motor Protector
Amps: 8
Size: D Frame
Volts AC: 277/480
Interrupt Rating AC: 65 kA
Poles: 2
Type: Manual Motor Protector
Size: D Frame
Interrupt Rating AC: 65 kA
Family / Style: 140U
Amps: 8
Volts AC: 277/480

Customer Reviews

No reviews for this product
(0)